Zoro Homepage

Round 30 W, 30 L, 29 H

  • Mfr # T30RD-B1917-BK-7937

  • Zoro # G7759302


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30RD-B1917-BK-7937
Zoro #
G7759302
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
29

Details

Item
KFI Mode 30" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Standard Height
Shape
Round
Frame Material
Steel
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)

Description

Pedestal Table,Round,River Cherry Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.