Round 30 W, 30 L, 41 H, Wood Top, Natural

  • Mfr # T30RD-B1917SL-38-LFT-NA

  • Zoro # G7759582


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
41
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T30RD-B1917SL-38-LFT-NA
Zoro #
G7759582
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
41
Diameter
30"

Details

Item
KFI Urban Loft 30" Round Top Breakroom Table, Natural Finish, Round Silver Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Series
Urban Loft
Color
Natural (Table Top), Silver (Base)
Material
Wood (Table Top)
Surface Material
Wood

Description

Urban Loft Table,Vintage Ntrl Wood Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.