Round 36 W, 36 L, 29 H
Mfr # T36RD-B1922-BK-7937
Zoro # G8299039
product price: $355.99
/eaKey Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-7937
Zoro #
G8299039
UPC #
819832025613
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI Mode 36" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Standard Height
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Description
Round Pedestal Table,Rvr Cherry Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.