Round 36 W, 36 L, 29 H
Mfr # T36RD-B1922BK-LFT-NA
Zoro # G8297508
product price: $627.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922BK-LFT-NA
Zoro #
G8297508
UPC #
819832029055
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI Urban Loft 36" Round Top Breakroom Table, Natural Finish, Round Black Base, Standard Height
Shape
Round
Frame Material
Steel
Series
Urban Loft
Material
Wood (Table Top)
Color
Natural (Table Top), Black (Base)
Description
Rnd Vntg Wood Top Table,Natural,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.