Round 36 W, 36 L, 29 H, Wood Top, Natural

  • Mfr # T36RD-B1922SL-NA-9222CH-NA

  • Zoro # G0857460


product price:  $1,180.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B1922SL-NA-9222CH-NA
Zoro #
G0857460
UPC #
810389025040
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Natural Stacking Bentwood Chairs, Natural Laminate Top
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Finish
Natural
Assembled/Unassembled
Unassembled
Material
HPL (Table Top); Plywood
Surface Material
Wood
Weight Capacity
300 lb. (Chair)
Type
Breakroom Table
Color
Natural (Table Top), Silver (Table Base); Chrome (Chair Frame), Espresso (Seat)
Includes
(1) Table; (4) Chairs

Description

Breakroom Table And Chair Set,Nat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.