Round 36 W, 36 L, 41 H
Mfr # T36RD-B1922BK-38-LFT-BN
Zoro # G8297639
product price: $747.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
41
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922BK-38-LFT-BN
Zoro #
G8297639
UPC #
819832029109
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
41
Details
Item
KFI Urban Loft 36" Round Top Breakroom Table, Barnwood Finish, Round Black Base, Bistro Height
Shape
Round
Frame Material
Steel
Color
Barnwood (Table Top), Black (Base)
Type
Bistro Table
Series
Urban Loft
Material
Wood (Table Top)
Description
Rnd Wood Bistro Table,Blk Base,Brnwd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.