Zoro Homepage

Round 36 W, 36 L, 41 H

  • Mfr # T36RD-B1922SL-38-LFT-NA

  • Zoro # G8297359


product price: $834.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
36
Length
36
Height
41
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-38-LFT-NA
Zoro #
G8297359
UPC #
819832029260
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
41

Details

Item
KFI Urban Loft 36" Round Top Breakroom Table, Natural Finish, Round Silver Base, Bistro Height
Shape
Round
Frame Material
Steel
Series
Urban Loft
Material
Wood (Table Top)
Color
Natural (Table Top), Silver (Base)
Type
Bistro Table

Description

Rnd Wood Bistro Table,Stl Base,Ntrl,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.