Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round 42 W, 42 L, 29 H, River Cherry
- Mfr # T42RD-B1922-SL-7937
- Zoro # G8845151
product price:Â
$
521.99
/ea
Key Features
Shape
Round
Width
42
Length
42
Height
29
Diameter
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B1922-SL-7937
- Zoro #
- G8845151
- UPC #
- 819832025439
- Country of Origin
- United States
- Item
- KFI Mode 42" Round Top Breakroom Table, River Cherry Finish, Round Silver Base, Standard Height
- Shape
- Round
- Tabletop Material
- #N/A
- Tabletop Color
- River Cherry
- Frame Material
- Steel
- Finish
- River Cherry
- Series
- Mode Tables
- Color
- River Cherry (Table Top), Silver (Base)
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Surface Material
- Laminate
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Diameter
- 42"
Description
Ped Table,River Cherry/Silver,42 In.Dx29 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.