Round 42 W, 42 L, 29 H, Wood Top, Espresso
Mfr # T42RD-B1922SL-LFT-ES
Zoro # G8845133
product price:Â $877.99
/eaKey Features
Shape
Round
Width
42
Length
42
Height
29
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922SL-LFT-ES
Zoro #
G8845133
UPC #
819832029307
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
29
Details
Item
KFI Urban Loft 42" Round Top Breakroom Table, Espresso Finish, Round Silver Base, Standard Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Series
Urban Loft
Color
Espresso (Table Top), Silver (Base)
Surface Material
Wood
Description
Wood Table,Espresso/Silver,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.