Round 42 W, 42 L, 41 H, Wood Top, Espresso
Mfr # T42RD-B1922BK-38-LFT-ES
Zoro # G8491310
product price:Â $792.89
/eaKey Features
Shape
Round
Width
42
Length
42
Height
41
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42RD-B1922BK-38-LFT-ES
Zoro #
G8491310
UPC #
819832029154
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
41
Details
Item
KFI Urban Loft 42" Round Top Breakroom Table, Espresso Finish, Round Black Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Color
Espresso (Table Top), Black (Base)
Series
Urban Loft
Type
Bistro Table
Surface Material
Wood
Description
Bistro Table,Espresso,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.