Zoro Homepage

Round 42 W, 42 L, 42 H, HPL Top, Graphite

  • Mfr # T42RD-B2125-38-GPN

  • Zoro # G8491800


product price: $430.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
42
Tabletop Material
HPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B2125-38-GPN
Zoro #
G8491800
UPC #
810389022933
Country of Origin
Multiple

Dimensions

Width
42
Length
42
Height
42

Details

Item
KFI 42in Graphite Nebula Breakroom Table with Arched X Base, Commercial Grade, Made in the USA
Shape
Round
Tabletop Material
HPL
Tabletop Color
Graphite
Frame Material
Steel
Finish
Graphite Nebula
Assembled/Unassembled
Assembled
Series
Mode Tables
Color
Graphite Nebula (Table Top)
Type
Pedestal Table
Material
HPL (Table Top)
Surface Material
HPL

Description

Bistro Table,Graphite Nebula,42 In.Dx42 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.