Round 42 W, 42 L, 42 H, Laminate, Designer White
Mfr # T42RD-B1922-BK-D354-38
Zoro # G8845063
product price: $445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
42
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922-BK-D354-38
Zoro #
G8845063
UPC #
819832025682
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Details
Item
KFI Mode 42" Round Top Breakroom Table, Designer White Finish, Round Black Base, Bistro Height
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Type
Pedestal Table
Material
HPL (Table Top)
Surface Material
Laminate
Description
Ped Table,Designer White/Black,42 In.Dx42 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.