Round 72" W, 29" (Cafe Height) H, Laminate Top, Natural
Mfr # T3672R-B1922-SL-NA
Zoro # G0855202
product price:Â $826.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
72"
Height
29" (Cafe Height)
Tabletop Material
Laminate
Tabletop Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672R-B1922-SL-NA
Zoro #
G0855202
UPC #
810389029031
Country of Origin
United States
Dimensions
Width
72"
Height
29" (Cafe Height)
Depth
36"
Details
Item
RaceTrack Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Natural
Color
Natural (Table Top), Silver (Base), Black (Edge)
Material
HPL (Table Top)
Surface Material
Laminate
Description
RaceTrack Table,Silver/Nat,36"x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.