Zoro Homepage

Round Bistro Table, 42" W, 29" (Cafe Height) H, HPL Top, Walnut

  • Mfr # T42RD-B2125-WL

  • Zoro # G8491852


product price: $399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42"
Height
29" (Cafe Height)
Tabletop Material
HPL
Tabletop Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B2125-WL
Zoro #
G8491852
UPC #
810389023060
Country of Origin
United States

Dimensions

Width
42"
Height
29" (Cafe Height)

Details

Item
Bistro Table
Shape
Round
Tabletop Material
HPL
Tabletop Color
Walnut
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Color
Walnut
Surface Material
HPL

Description

Bistro Table,Walnut,42 In.Dx29 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.