Round Bistro Table, HPL Top, Mahogany
Mfr # T42RD-B2125-MH
Zoro # G8491913
product price: $399.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42"
Height
29" (Cafe Height)
Tabletop Material
HPL
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B2125-MH
Zoro #
G8491913
UPC #
810389022919
Country of Origin
United States
Dimensions
Width
42"
Height
29" (Cafe Height)
Details
Item
Bistro Table
Shape
Round
Tabletop Material
HPL
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Mahogany
Surface Material
HPL
Description
Bistro Table,Dark Mahogany,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.