Shop KFI
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Gray Nebula
Mfr # T42RD-B1922SL-GN-2300-P13.JPG
Zoro # G0856401
product price:Â $1,187.99
/eaKey Features
Shape
Round
Width
42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
Height
31"(Chair)
Diameter
22"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T42RD-B1922SL-GN-2300-P13.JPG
Zoro #
G0856401
UPC #
810389025637
Country of Origin
United States
Dimensions
Width
42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
Height
31"(Chair)
Diameter
22"
Depth
21-1/4" (Chair)
Details
Item
Breakroom Table And Chair Set
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Assembled/Unassembled
Unassembled
Weight Capacity
400 lb. (Chair)
Color
Gray Nebula (Table Top), Silver (Table Base); Light Gray (Back and Seat)
Material
HPL (Table Top); Polypropylene (Back and Seat)
Type
Breakroom Table
Surface Material
Laminate
Includes
(1) Table; (4) Chairs
Description
Breakroom Table And Chair Set,Grey Neb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.