Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany
- Mfr # T42RD-B1922SL-MH-2300-P07.JPG
- Zoro # G0856130
product price:Â
$
1,179.99
/ea
Key Features
Shape
Round
Width
42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
Height
31"(Chair)
Diameter
22"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B1922SL-MH-2300-P07.JPG
- Zoro #
- G0856130
- UPC #
- 810389025736
- Country of Origin
- United States
- Item
- Breakroom Table And Chair Set
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Mahogany
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base); 15 ga. Steel Frame (Chairs)
- Assembled/Unassembled
- Unassembled
- Series
- Kool 2300
- Type
- Breakroom Table
- Weight Capacity
- 400 lb. (Chair)
- Material
- HPL (Table Top); Polypropylene (Back and Seat)
- Includes
- (1) Table; (4) Chairs
- Color
- Mahogany (Table Top), Silver (Table Base); Burgundy (Back and Seat)
- Surface Material
- Laminate
Dimensions
- Width
- 42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
- Height
- 31"(Chair)
- Diameter
- 22"
- Depth
- 21-1/4" (Chair)
Description
Breakroom Table And Chair Set,Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.