Round KFI 30" Round Breakroom Table with Walnut Top, Round Black Base, 30 W, 30 L, 29 H
Mfr # T30RD-B1917-BK-WL
Zoro # G7350572
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917-BK-WL
Zoro #
G7350572
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
29
Details
Item
KFI 30" Round Breakroom Table with Walnut Top, Round Black Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Color
Walnut (Table Top), Black (Base)
Material
HPL (Table Top)
Series
Mode Tables
Description
Pedestal Table,Round,Walnut Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.