Round KFI 36" Round Bar Height Breakroom Table - Dark Mahogany Finish - Round Silver Base, 36 L
- Mfr # T36RD-B1922SL-38-MH
- Zoro # G8297849
product price:Â
$
425.99
/ea
Key Features
Shape
Round
Width
42
Length
36
Height
42
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B1922SL-38-MH
- Zoro #
- G8297849
- UPC #
- 810389022537
- Country of Origin
- United States
- Item
- KFI 36" Round Bar Height Breakroom Table - Dark Mahogany Finish - Round Silver Base
- Shape
- Round
- Frame Material
- Steel
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Color
- Mahogany (Table Top), Silver (Base)
- Type
- Pedestal Table
Dimensions
- Width
- 42
- Length
- 36
- Height
- 42
Description
Bar Height Table,Dark Mahogany Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.