Round KFI 36" Round Bar Height Breakroom Table - Graphite Nebula Finish - Round Silver Base, 36 L
Mfr # T36RD-B1922SL-38-GPN
Zoro # G8297788
product price:Â $444.99
/eaKey Features
Shape
Round
Width
42
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922SL-38-GPN
Zoro #
G8297788
UPC #
810389022513
Country of Origin
United States
Dimensions
Width
42
Length
36
Height
42
Details
Item
KFI 36" Round Bar Height Breakroom Table - Graphite Nebula Finish - Round Silver Base
Shape
Round
Frame Material
Steel
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Color
Graphite Nebula (Table Top), Silver (Base)
Description
Bar Height Table,Grph Nebula Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.