Round KFI 36" Round Breakroom Table with Mahogany Top, Round Black Base, 36 W, 36 L, 29 H
Mfr # T36RD-B1922-BK-MH
Zoro # G8298993
product price:Â $369.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922-BK-MH
Zoro #
G8298993
UPC #
810389028324
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI 36" Round Breakroom Table with Mahogany Top, Round Black Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Mahogany (Table Top), Black (Base)
Description
Round Pedestal Table,Mahogany Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.