Round KFI 36" Round Breakroom Table with Natural Top, Round Black Base, 36 W, 36 L, 29 H
Mfr # T36RD-B1922-BK-NA
Zoro # G8299020
product price:Â $367.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-NA
Zoro #
G8299020
UPC #
810389028348
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI 36" Round Breakroom Table with Natural Top, Round Black Base
Shape
Round
Frame Material
Steel
Color
Natural (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)
Description
Round Pedestal Table,Natural Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.