Round KFI 36" Round Breakroom Table with Natural Top, Round Black Base, Bistro Height, 36 W, 36 L
- Mfr # T36RD-B1922-BK-NA-38
- Zoro # G8298969
product price:Â
$
390.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
42
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B1922-BK-NA-38
- Zoro #
- G8298969
- UPC #
- 810389028454
- Country of Origin
- United States
- Item
- KFI 36" Round Breakroom Table with Natural Top, Round Black Base, Bistro Height
- Shape
- Round
- Frame Material
- Steel
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Series
- Mode Tables
- Color
- Natural (Table Top), Black (Base)
Dimensions
- Width
- 36
- Length
- 36
- Height
- 42
Description
Bstro Rnd Pedestl Table,Natural Top,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.