Round KFI 36" Round Breakroom Table with Walnut Top, Round Black Base, 36 W, 36 L, 29 H
Mfr # T36RD-B1922-BK-WL
Zoro # G8299072
product price:Â $369.99
/eaKey Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-WL
Zoro #
G8299072
UPC #
810389028362
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI 36" Round Breakroom Table with Walnut Top, Round Black Base
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Color
Walnut (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Description
Round Pedestal Table,Walnut Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.