Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round KFI 36in Dark Mahogany Breakroom Table with Arched X Base, HPL Top, Mahogany
- Mfr # T36RD-B2125-38-MH
- Zoro # G8489947
product price:Â
$
397.99
/ea
Key Features
Shape
Round
Width
42
Length
36
Height
42
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B2125-38-MH
- Zoro #
- G8489947
- UPC #
- 810389022650
- Country of Origin
- United States
- Item
- KFI 36in Dark Mahogany Breakroom Table with Arched X Base
- Shape
- Round
- Tabletop Material
- HPL
- Tabletop Color
- Mahogany
- Frame Material
- Steel
- Finish
- Mahogany
- Assembled/Unassembled
- Assembled
- Color
- Mahogany
- Type
- Pedestal Table
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Surface Material
- HPL
Dimensions
- Width
- 42
- Length
- 36
- Height
- 42
- Diameter
- 36"
Description
Round Bistro Table,Dark Mahogany,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.