Zoro Homepage

Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, Laminate Top, Grey

  • Mfr # T36RD-B2125-38-GYN

  • Zoro # G8489929


product price: $409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
36
Height
42
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B2125-38-GYN
Zoro #
G8489929
UPC #
810389022643
Country of Origin
United States

Dimensions

Width
42
Length
36
Height
42
Diameter
36"

Details

Item
KFI 36in Grey Nebula Breakroom Table with Arched X Base
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Material
Steel
Finish
Gray Nebula
Material
HPL (Table Top)
Series
Mode Tables
Color
Gray Nebula
Type
Pedestal Table
Surface Material
Laminate

Description

Round Bistro Table,Grey Nebula,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.