Zoro Homepage

Round KFI 36in Walnut Breakroom Table with Arched X Base, HPL Top, Walnut

  • Mfr # T36RD-B2125-38-WL

  • Zoro # G8489868


product price: $400.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
36
Height
42
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B2125-38-WL
Zoro #
G8489868
UPC #
810389022681
Country of Origin
United States

Dimensions

Width
42
Length
36
Height
42
Diameter
36"

Details

Item
KFI 36in Walnut Breakroom Table with Arched X Base
Shape
Round
Tabletop Material
HPL
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Assembled
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Color
Walnut
Surface Material
HPL

Description

Round Bistro Table,Walnut,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.