Round KFI Graphite Nebula 36im Breakroom Table with Round Silver Base, 29 W, 36 L, 29 H
Mfr # T36RD-B1922SL-GPN
Zoro # G8298293
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
29
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922SL-GPN
Zoro #
G8298293
UPC #
810389022438
Country of Origin
United States
Dimensions
Width
29
Length
36
Height
29
Details
Item
KFI Graphite Nebula 36im Breakroom Table with Round Silver Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Series
Mode Tables
Color
Graphite Nebula (Table Top), Silver (Base)
Material
HPL (Table Top)
Description
Round Table,Graphite Nebula,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.