Round KFI Grey Nebula 30in Breakroom Table with Round Silver Base, 29 W, 30 L, 29 H
Mfr # T30RD-B1917SL-GYN
Zoro # G7350609
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
29
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917SL-GYN
Zoro #
G7350609
UPC #
-
Country of Origin
United States
Dimensions
Width
29
Length
30
Height
29
Details
Item
KFI Grey Nebula 30in Breakroom Table with Round Silver Base
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Color
Grey Nebula (Table Top), Silver (Base)
Series
Mode Tables
Type
Pedestal Table
Description
Table,Round,Base,Gray Nebula,30 In. dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.