Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round KFI Grey Nebula 42in Breakroom Table with Round Silver Base, Grey Nebula, 42 W, 42 L, 42 H
- Mfr # T42RD-B1922SL-38-GYN
- Zoro # G8845142
product price:Â
$
474.99
/ea
Key Features
Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B1922SL-38-GYN
- Zoro #
- G8845142
- UPC #
- 810389022841
- Country of Origin
- Taiwan, Province of China
- Item
- KFI Grey Nebula 42in Breakroom Table with Round Silver Base, Grey Nebula
- Shape
- Round
- Tabletop Material
- HPL
- Tabletop Color
- Grey
- Frame Material
- Steel
- Finish
- Gray Nebula
- Assembled/Unassembled
- Assembled
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Series
- Mode Tables
- Color
- Gray Nebula (Table Top), Silver (Base)
- Surface Material
- HPL
Dimensions
- Width
- 42
- Length
- 42
- Height
- 42
- Diameter
- 42"
Description
Ped Table,Grey Nebula/Silver,42 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.