Round KFI Mode 30" Round Breakroom Table with Designer White Top, Round Black Base, Counter Height

  • Mfr # T30RD-B1917-BK-D354-31

  • Zoro # G8492537


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
36
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30RD-B1917-BK-D354-31
Zoro #
G8492537
UPC #
811774030731
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
36
Diameter
30"

Details

Item
KFI Mode 30" Round Breakroom Table with Designer White Top, Round Black Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Assembled/Unassembled
Assembled
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Surface Material
HPL

Description

Ped Table,Designer White/Black,30 In.Dx36 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.