Round KFI Mode 30" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Mfr # T30RD-B1917-SL-7960K-38
Zoro # G7759451
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B1917-SL-7960K-38
Zoro #
G7759451
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
42
Details
Item
KFI Mode 30" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Series
Mode Tables
Color
Studio Teak (Table Top), Silver (Base),
Type
Pedestal Table
Description
Table,Round,Base,Studio Teak Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.