Round KFI Mode 36" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height
Mfr # T36RD-B1922-SL-D354-31
Zoro # G8845571
product price:Â $411.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922-SL-D354-31
Zoro #
G8845571
UPC #
811774030649
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
36
Details
Item
KFI Mode 36" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Material
HPL (Table Top)
Series
Mode Tables
Color
Designer White (Table Top), Silver (Base)
Type
Pedestal Table
Surface Material
Laminate
Description
Ped Table,Designer Wh/Silver,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.