Round KFI Mode 36" round Breakroom Table with River Cherry Top, Round Black Base, Counter Height
Mfr # T36RD-B1922-BK-7937-31
Zoro # G8845459
product price: $425.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-7937-31
Zoro #
G8845459
UPC #
811774030786
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
36
Details
Item
KFI Mode 36" round Breakroom Table with River Cherry Top, Round Black Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Type
Pedestal Table
Material
HPL (Table Top)
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Surface Material
Laminate
Description
Ped Table,River Cherry/Black,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.