Round KFI Mode 36" Round Top Breakroom Table, River Cherry Finish, Round Silver Base, Bistro Height
Mfr # T36RD-B1922-SL-7937-38
Zoro # G8299048
product price:Â $444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922-SL-7937-38
Zoro #
G8299048
UPC #
819832025408
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
42
Details
Item
KFI Mode 36" Round Top Breakroom Table, River Cherry Finish, Round Silver Base, Bistro Height
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Color
Red Cherry (Table Top), Silver (Base)
Series
Mode Tables
Description
Bistro Rnd Pedestal Table,Cherry Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.