Round KFI Mode 36" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Mfr # T36RD-B1922-SL-7960K-38
Zoro # G8299057
product price:Â $477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-SL-7960K-38
Zoro #
G8299057
UPC #
819832025392
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
42
Details
Item
KFI Mode 36" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Round
Frame Material
Steel
Color
Studio Teak (Table Top), Silver (Base),
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Description
Bistro Rnd Pedestal Table,Teak Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.