Round KFI Mode 42" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height

  • Mfr # T42RD-B1922-SL-D354-31

  • Zoro # G8492850


product price:  $535.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
36
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42RD-B1922-SL-D354-31
Zoro #
G8492850
UPC #
811774030670
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
36
Diameter
42"

Details

Item
KFI Mode 42" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Assembled/Unassembled
Assembled
Color
Designer White (Table Top), Silver (Base)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,Designer Wh/Silver,42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.