Round KFI Mode 42" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
Mfr # T42RD-B1922-BK-7937-38
Zoro # G8845048
product price:Â $452.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
42
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922-BK-7937-38
Zoro #
G8845048
UPC #
819832025705
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Details
Item
KFI Mode 42" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
Shape
Round
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Series
Mode Tables
Material
HPL (Table Top)
Color
River Cherry (Table Top), Black (Base)
Type
Pedestal Table
Surface Material
Laminate
Description
Ped Table,River Cherry/Black,42 In.Dx42 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.