Round KFI Mode 48" Round Top Breakroom Table, River Cherry Finish, Round Silver Base, Bistro Height

  • Mfr # T48RD-B1930-SL-7937-38

  • Zoro # G8845273


product price: $649.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
48
Length
48
Height
42
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48RD-B1930-SL-7937-38
Zoro #
G8845273
UPC #
819832025521
Country of Origin
United States

Dimensions

Width
48
Length
48
Height
42
Diameter
30"

Details

Item
KFI Mode 48" Round Top Breakroom Table, River Cherry Finish, Round Silver Base, Bistro Height
Shape
Round
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Series
Mode Tables
Color
River Cherry (Table Top), Silver (Base)
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate

Description

Ped Table,River Cherry/Silver,48 In.Dx42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.