Round KFI Mode 48" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height

  • Mfr # T48RD-B1930-SL-7960K-38

  • Zoro # G8492263


product price:  $657.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
48
Length
48
Height
42
Diameter
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48RD-B1930-SL-7960K-38
Zoro #
G8492263
UPC #
819832025514
Country of Origin
United States

Dimensions

Width
48
Length
48
Height
42
Diameter
48"

Details

Item
KFI Mode 48" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Round
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Type
Pedestal Table
Color
Studio Teak (Table Top), Silver (Base),
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,48 In.Dx42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.