Round KFI Natural 36im Breakroom Table with Round Silver Base, 29 W, 36 L, 29 H
Mfr # T36RD-B1922SL-NA
Zoro # G8298302
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
29
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922SL-NA
Zoro #
G8298302
UPC #
810389022476
Country of Origin
United States
Dimensions
Width
29
Length
36
Height
29
Details
Item
KFI Natural 36im Breakroom Table with Round Silver Base
Shape
Round
Frame Material
Steel
Series
Mode Tables
Material
HPL (Table Top)
Color
Natural (Table Top), Silver (Base)
Type
Pedestal Table
Description
Round Table,Natural,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.