Round KFI Natural 42in Breakroom Table with Round Silver Base, Natural, 42 W, 42 L, 42 H, Laminate
Mfr # T42RD-B1922SL-38-NA
Zoro # G8491703
product price:Â $490.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
42
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T42RD-B1922SL-38-NA
Zoro #
G8491703
UPC #
810389022872
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Details
Item
KFI Natural 42in Breakroom Table with Round Silver Base, Natural
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Type
Pedestal Table
Color
Natural (Table Top), Silver (Base)
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate
Description
Ped Table,Natural/Silver,42 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.