Round KFI Round 36" Dia. Pedestal Table with 4 White Stacking Bentwood Chairs, Natural Laminate Top
Mfr # T36RD-B1922SL-NA-9222CH-WH
Zoro # G0857530
product price:Â $1,220.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T36RD-B1922SL-NA-9222CH-WH
Zoro #
G0857530
UPC #
810389025057
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Diameter
36"
Depth
21" (Chair)
Details
Item
KFI Round 36" Dia. Pedestal Table with 4 White Stacking Bentwood Chairs, Natural Laminate Top
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Finish
Natural
Assembled/Unassembled
Unassembled
Surface Material
Wood
Color
Natural (Table Top), Silver (Table Base); Chrome (Chair Frame), Espresso (Seat)
Type
Breakroom Table
Weight Capacity
300 lb. (Chair)
Includes
(1) Table; (4) Chairs
Material
HPL (Table Top); Plywood
Description
Breakroom Table And Chair Set,Nat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.