Shop KFI
See all product information
Create Account
Round KFI Urban Loft 30" Round Top Breakroom Table, Natural Finish, Round Black Base, Bistro Height
- Mfr # T30RD-B1917BK-38-LFT-NA
- Zoro # G7759381
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
41
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T30RD-B1917BK-38-LFT-NA
- Zoro #
- G7759381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30
- Length
- 30
- Height
- 41
Details
- Item
- KFI Urban Loft 30" Round Top Breakroom Table, Natural Finish, Round Black Base, Bistro Height
- Shape
- Round
- Frame Material
- Steel
- Material
- Wood (Table Top)
- Series
- Urban Loft
- Color
- Natural (Table Top), Black (Base)
Description
Urban Loft Table,Wood Top,Black Base,Ntrl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.