Round KFI Urban Loft 36" Round Top Breakroom Table, Barnwood Finish, Black X Base, Standard Height

  • Mfr # T36RD-B2025BK-LFT-BN

  • Zoro # G8844418


product price:  $648.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B2025BK-LFT-BN
Zoro #
G8844418
UPC #
819832028898
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"

Details

Item
KFI Urban Loft 36" Round Top Breakroom Table, Barnwood Finish, Black X Base, Standard Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Series
Urban Loft
Color
Barnwood (Table Top), Black (Base)
Material
Wood(Table Top)
Surface Material
Wood

Description

Round Table,Barnwood,Black Base,36 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.