Round KFI Urban Loft 36" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
- Mfr # T36RD-B2025BK-38-LFT-NA
- Zoro # G8489938
product price:Â
$
622.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
41
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B2025BK-38-LFT-NA
- Zoro #
- G8489938
- UPC #
- 819832028904
- Country of Origin
- United States
- Item
- KFI Urban Loft 36" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Natural
- Frame Material
- Steel
- Finish
- Natural
- Color
- Natural (Table Top), Black (Base)
- Series
- Urban Loft
- Type
- Bistro Table
- Material
- Wood(Table Top)
- Surface Material
- Wood
Dimensions
- Width
- 36
- Length
- 36
- Height
- 41
- Diameter
- 36"
Description
Bistro Table,Natural,Black Base,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.