Round KFI Urban Loft 42" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
Mfr # T42RD-B2025BK-38-LFT-NA
Zoro # G8491940
product price:Â $829.99
/eaKey Features
Shape
Round
Width
42
Length
42
Height
41
Diameter
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T42RD-B2025BK-38-LFT-NA
Zoro #
G8491940
UPC #
819832028966
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
41
Diameter
42"
Details
Item
KFI Urban Loft 42" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Series
Urban Loft
Color
Natural (Table Top), Black (Base)
Material
Wood (Table Top)
Surface Material
Wood
Description
Urban Loft Table,Natural,42 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.