Table
- Mfr # 670OCGT
- Zoro # G123437537
product price:Â
$
1,336.99
/ea
Key Features
Includes Game Top
Game Top Included
Tabletop Color
Overcast
Model Name
Endurance(TM) Cascade Base Table
Shape
Circle
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670OCGT
- Zoro #
- G123437537
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- Game Top Included
- Tabletop Color
- Overcast
- Model Name
- Endurance(TM) Cascade Base Table
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Frame Color
- Overcast
- Structural Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.