Round KFI Walnut 42in Breakroom Table with Round Silver Base, Walnut, 42 W, 42 L, 42 H, HPL Top

  • Mfr # T42RD-B1922SL-38-WL

  • Zoro # G8491712


product price:  $478.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B1922SL-38-WL
Zoro #
G8491712
UPC #
810389022889
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
42
Diameter
42"

Details

Item
KFI Walnut 42in Breakroom Table with Round Silver Base, Walnut
Shape
Round
Tabletop Material
HPL
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Assembled
Color
Walnut (Table Top), Silver (Base)
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,Walnut/Silver,42 In.Dx42 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.