Round Ped Table, Grey Nebula/Black, 42"Dx29"H, 29" (Cafe Height) H, HPL Top, Gray Nebula
Mfr # T42RD-B1922-BK-GYN
Zoro # G8491408
product price:Â $438.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B1922-BK-GYN
Zoro #
G8491408
UPC #
810389028539
Country of Origin
United States
Dimensions
Width
42" Dia. (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Height
29" (Cafe Height)
Diameter
42"
Details
Item
Ped Table,Grey Nebula/Black,42"Dx29"H
Shape
Round
Tabletop Material
HPL
Tabletop Color
Gray Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Gray Nebula (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL
Description
Ped Table,Grey Nebula/Black,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.